Sediment Replacement Water Filter for Nuvo H2O DHPB
Cascadian® Sediment Replacement Water Filter for Nuvo H2O DHPB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Filter
- Collection:
- Cascadian®
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Filtering Material:
- No
- Fits Brand:
- Nuvo H2O
- Fits Model:
- DHPB
- Flow Rate:
- 15 gpm
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39.2
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi