2 in. MIP Filler Cap

Part #OHFCAPK  |  Item #1856728

Call for Pricing EACH

Fitting Sizes:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: MIP

End Connections: MIP

Fitting Size 1: 2 in

Fitting Sizes: 2 in