1.5V Connector 6+ Motor with Temporary Probe
1.5V Connector 6+ Motor with Temporary Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for basic laboratory or field testing
- Select a meter for conductivity and temperature or TDS and temperature
- Includes auto-ranging, automatic temperature compensation and hold with auto-off
- Meters includes a fast response probe (K=1) with built-in temperature sensor
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- CE Approved:
- No
- Cable Length (ft):
- 3.28 ft
- EPA Compliant:
- No
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Connector 6+ Motor with Temporary Probe
- UL Listed:
- No
- Volts:
- 1.5V