1.5V Waterproof Pocket Tester
1.5V Waterproof Pocket Tester
Product Details
Product Details
- Convenient, pocket-sized meter
- Double-junction electrode design prevents clogging and electrode's increased electrolyte volume extends life
- When the electrode is exhausted, the meter body can be reused
- Large, upright display and keypad is easy-to-read and includes a battery indicator, hold and offset adjustment for calibration
- Feature automatic temperature compensation for pH, but no temperature readout
- Waterproof (IP-67 rated) housing that floats
- Batteries included
Specifications
- Battery Size:
- 1.5V
- CE Approved:
- No
- EPA Compliant:
- No
- NEMA:
- IP-67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Waterproof Pocket Tester
- UL Listed:
- No
- Volts:
- 1.5V