20ml 15000 µS Conductivity or TDS Calibration Pouch
20ml 15000 µS Conductivity or TDS Calibration Pouch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient, single use packets
- Individually sealed pouches are perfect for field testing
- No need for beakers and no chance of contamination
- NIST traceable
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 20 mL
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- 15000 µS Conductivity or TDS Calibration Pouch
- UL Listed:
- No