500ml 1500 µS Standard Conductivity or TDS Calibration Pouch
500ml 1500 µS Standard Conductivity or TDS Calibration Pouch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NIST traceable
- Ready-to-use conductivity standards
Documents
Specifications
- CE Approved:
- No
- Diameter:
- 2-1/4 in
- EPA Compliant:
- No
- Height:
- 7-3/4 in
- NSF Certified:
- No
- Product Type:
- 1500 µS Standard Conductivity or TDS Calibration Pouch
- Size:
- 500 mL
- UL Listed:
- No