This product requires certification to purchase.

500ml 80 µS Standard Conductivity or TDS Calibration Solution

Oakton Instruments

500ml 80 µS Standard Conductivity or TDS Calibration Solution

  • Fast #
  • Part #OWD0065332
  • Item #5093698
  • Manufacturer Part #80MS COND STD 500 ML
4.7 out of 5 Customer Rating
Brand image
Oakton Instruments

500ml 80 µS Standard Conductivity or TDS Calibration Solution

  • Fast #
  • Part #OWD0065332
  • Item #5093698
  • Manufacturer Part #80MS COND STD 500 ML
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ready-to-use conductivity standards
  • NIST traceable
  • Requires Certification

Documents


Specifications

CE Approved:
No
Diameter:
2-1/4
EPA Compliant:
No
Height:
7-3/4
NSF Certified:
No
Product Type:
80 µS Standard Conductivity or TDS Calibration Solution
UL Listed:
No