This product requires certification to purchase.

6-1/2 in. Double Junction Tester

Oakton Instruments

6-1/2 in. Double Junction Tester

  • Fast #
  • Part #OWD3563430
  • Item #4930049
  • Manufacturer Part #WD-35634-30
5 out of 5 Customer Rating
Brand image
Oakton Instruments

6-1/2 in. Double Junction Tester

  • Fast #
  • Part #OWD3563430
  • Item #4930049
  • Manufacturer Part #WD-35634-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaceable and double-junction electrodes extend life
  • Large display and waterproof housing
  • Oakton® pHTestrs® and ORPTestrs® feature a unique, double-junction electrode design that contains a large volume of reference gel to extend sensor life and prevent clogging
  • When the electrode is exhausted, the meter body can be reused
  • All models feature automatic temperature compensation, but only the pHTestr® 30 displays temperature making it the only EPA compliant model
  • All models feature a waterproof (IP-67 rated) housing that floats
  • Large, upright display and keypad is easy-to-read, hold and offset adjustment for calibration
  • ORPTestr® (oxidation reduction potential) makes monitoring simple and inexpensive
  • EPA compliant
  • Requires Certification

Documents


Specifications

Battery Size:
AAA
Diameter:
1-1/2 in
EPA Compliant:
Yes
Length:
6-1/2 in
Maximum Temperature:
122
NEMA:
NEMA IP 67
Power Source:
Battery
Product Type:
Testing & Kits
Width:
1-1/2 in