6-1/2 in. Tester
Oakton ECTESTRS™ 6-1/2 in. Tester
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Waterproof housing that floats
- Large, dual display
- ECTestrs™ and TDSTestrs™ are available in two models each depending on the water type being monitored
- Multirange for monitoring clean water samples such as distilled, drinking water or natural waters
- ECTestr™ 11+ models operate as either a dip style or cup style instruments
- Both versions feature a large, two line display and automatic temperature compensation
- Housing is completely waterproof (IP67 rated) and floats
- Inexpensive and portable conductivity or TDS monitoring
Specifications
- Collection:
- Oakton ECTESTRS™
- Length:
- 6-1/2
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 1-1/2