1-1/2 in. Waterproof Pocket Multiparameter Tester
Oakton Tester™ 1-1/2 in. Waterproof Pocket Multiparameter Tester
Product Details
Product Details
- Portable waterproof housing
- Monitor five parameters with this portable all-in-one meter
- Large upright display is easy to read and built-in ATC (automatic temperature compensation) ensures the most accurate readings
- Push button calibration allows you to calibrate each parameter up to 5-points (parameter dependent)
- Housing is completely waterproof (IP67 rated) and floats, auto shut off feature extends battery life
- Longlasting replaceable sensor contains a large reference volume delivering a long clog-free lifespan
- Oakton® Multiparameter Testr™ 35
Specifications
- Collection:
- Oakton Tester™
- Height:
- 6-1/2
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 1-1/2