pH 700 Benchtop Meter Kit
pH 700 Benchtop Meter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Basic benchtop pH meter at an economical price
- Compact footprint saves valuable bench space while pull out quick reference card keeps procedures handy at all times
- Log up to 100 data sets with time/date stamp for on screen recall
- Standard features include auto-ranging, automatic temperature compensation, 5-point calibration, hold/auto-off and electrode diagnostics
- Large, dual display provides excellent visibility even from a distance
- Meter kits include double-junction, refillable, glass pH electrode with BNC connector, ATC probe and stand
- EPA compliant
Specifications
- EPA Compliant:
- No
- Power Source:
- AC
- Product Type:
- Benchtop Meter
- Volts:
- 110/220V