pH Simulator for Any pH Meter with BNC Connector
pH Simulator for Any pH Meter with BNC Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simulate pH buffer and mV values for meter checks
- Great for troubleshooting
- Simulate any of following pH values: 1.00, 1.68, 4.01 6.86, 7.00, 9.18, 10.01 and 12.45; and any of following mV values: –1800, –900, –390, 390, 900, and 1800
Specifications
- Battery Size:
- AAA
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 2-3/4
- Length:
- 10-3/8
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- pH Simulator
- UL Listed:
- No
- Width:
- 5-3/4