Polyetherimide Conductivity Probe with 3 ft. Cable for CON 700 Benchtop Meter
Polyetherimide Conductivity Probe with 3 ft. Cable for CON 700 Benchtop Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for mid range measurements greater than 20 ?S and less than 20 mS
Documents
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Coating:
- Epoxy
- EPA Compliant:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Conductivity Probe with 3 ft. Cable
- UL Listed:
- No