Replacement All-in-One Single Junction pH Electrode and Temperature Sensor for pH and Ion 700 Benchtop Meters
Replacement All-in-One Single Junction pH Electrode and Temperature Sensor for pH and Ion 700 Benchtop Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed, single-junction electrode with built-in temperature sensor
- Great for clean water samples
Documents
Specifications
- Brand Model Compatibility:
- pH and Ion 700 Benchtop Meters
- CE Approved:
- No
- Cable Length (ft):
- 2.5 ft
- Coating:
- Epoxy
- EPA Compliant:
- No
- Material:
- Glass-Filled
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- Replacement All-in-One Single Junction pH Electrode and Temperature Sensor
- UL Listed:
- No