Replacement Self-Stirring BOD Probe for DO 2700 Meter
Replacement Self-Stirring BOD Probe for DO 2700 Meter
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 4.92 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Replacement Self-Stirring BOD Probe
- UL Listed:
- No