This product requires certification to purchase.

1-1/2 in. Multi Range Total Dissolved Solid Tester

Oakton TDSTESTRS™ 1-1/2 in. Multi Range Total Dissolved Solid Tester

  • Fast #
  • Part #OWD3566215
  • Item #5094221
  • Manufacturer Part #WD-35662-15
5 out of 5 Customer Rating
Brand image

Oakton TDSTESTRS™ 1-1/2 in. Multi Range Total Dissolved Solid Tester

  • Fast #
  • Part #OWD3566215
  • Item #5094221
  • Manufacturer Part #WD-35662-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inexpensive and portable conductivity or TDS monitoring
  • Waterproof housing that floats
  • Large, dual display
  • ECTestrs™ and TDSTestrs™ are available in two models each depending on the water type being monitored
  • Multirange for monitoring clean water samples such as distilled, drinking water or natural waters
  • TDSTestr™ 11+ models operate as either a dip style or cup style instruments
  • Both versions feature a large, two line display and automatic temperature compensation
  • Housing is completely waterproof (IP67 rated) and floats
  • Requires Certification

Specifications

Collection:
Oakton TDSTESTRS™
Diameter:
1-1/2 in
Length:
6-1/2 in
Maximum Temperature:
122
NSF Certified:
No
Power Source:
Battery
UL Listed:
No