2 in. Side Outlet Shower Drain
2 in. Side Outlet Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile PVC round thread-in Flange
- PVC Underbody
- 2" PVC DWV Hub Connection
- Round 4-1/4" Screw-in Stainless Steel Grate
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grate Style:
- Round
- Length:
- 4-1/4 in