ABS Half Kit
Clicker® ABS Half Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Clicker®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Waste and Overflow Faceplate
- Material:
- Brass
- Trim Ring:
- No
- UPC:
- 775439002511