5 in. PVC Island Tub Drain Testable Rough-In for Freestanding Tub
Island Tub Drain™ 5 in. PVC Island Tub Drain Testable Rough-In for Freestanding Tub
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Island Tub Drain™
- Drain Component Type:
- Drain
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to DINP, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Trim Ring:
- No