This product requires certification to purchase.

Overflow Rough-In with Test Plug

Oakville Stamping and Bending

Overflow Rough-In with Test Plug

  • Fast #
  • Part #O5121TDRIHK
  • Item #9321568
  • Manufacturer Part #5121TDRI-HK
4.1 out of 5 Customer Rating
Brand image
Oakville Stamping and Bending

Overflow Rough-In with Test Plug

  • Fast #
  • Part #O5121TDRIHK
  • Item #9321568
  • Manufacturer Part #5121TDRI-HK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thick foam overflow gasket with adhesive back
  • Spin-on tie plate for a tool less installation
  • Overflow head featuring an integrated 6 degree angle
  • Overflow head featuring aggressive threads for a quicker and easier installation
  • Angle Adapter included. Use optional
  • Self clinging rubber waste gasket
  • Polished Stainless Steel coarse thread strainer
  • Thread-in Waste Test Plug w/Stainless Steel Post
  • Thread-in Overflow Test Plug
  • Requires Certification

Specifications

Drain Type:
Bathtub Drain
Height:
2 in
Length:
14 in
Material:
Plastic
Material Type:
PVC
Strainer Style:
Screw-In
Width:
10-1/2 in