Overflow Trim Kit in Chrome Plated
Overflow Trim Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Round SlideOn screwless Faceplate
- Clicker stopper
Documents
Specifications
- Color Finish Name:
- Chrome Plated
- Drain Type:
- Bathtub Drain
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Shape:
- Round
- Strainer Style:
- Screw-In
- Width:
- 6 in