This product requires certification to purchase.

12 gph Remote Water Chiller

Oasis

12 gph Remote Water Chiller

  • Fast #
  • Part #OR12SS
  • Item #3792145
  • Manufacturer Part #502993
4.8 out of 5 Customer Rating
Brand image
Oasis

12 gph Remote Water Chiller

  • Fast #
  • Part #OR12SS
  • Item #3792145
  • Manufacturer Part #502993
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Waterways are lead-free in material and construction
  • Made of Heavy Gauge Galvanized Steel
  • High-Efficiency Cooling Tank and Coil
  • Not for use with RO Water
  • High efficiency cooler tank and coils
  • Refrigerant R-134a
  • Not for use with RO water installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
16-41/100
Flow Rate:
12 gph
GSA Approved:
No
Height:
16
IAPMO Listed:
No
Lead Law Compliant:
Yes
Length:
10-8/25
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RPD540001
UL Listed:
Yes
UPC:
092026134937
Volts:
115V
Watts:
620
Width:
10-8/25