This product requires certification to purchase.

120 x 125 in. King Flat Sheet in White (Case of 12)

Oasis 120 x 125 in. King Flat Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C12025WHTOA00
  • Item #11529462
3.5 out of 5 Customer Rating
Brand image

Oasis 120 x 125 in. King Flat Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C12025WHTOA00
  • Item #11529462
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • King Flat Sheet
  • 120X125
  • 300 Thread Count
  • Flat sheets are oversized in width and length
  • silky and soft to the touch
  • COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
  • OEKO TEX Made in Green
  • Requires Certification

Documents


Specifications

Collection:
Oasis
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton
Product Type:
Flat Sheet
Size:
King