2-1/8 in. Gasket
2-1/8 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EP8WM-001, PLF8WM-001 and PLF8WMD-001 Water Coolers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-1/8 in
- Material:
- Rubber
- Product Type:
- Gasket
- Self Contained Refrigerant:
- No