34 in. x 60 in. Shower Base with Center Drain in White
34 in. x 60 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 34
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UPC:
- 609465048451
- Width:
- 60