This product requires certification to purchase.

42 x 36 in. Standard Pillowcase in White (Case of 72)

Oasis 42 x 36 in. Standard Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX3C42X36WHTOA00
  • Item #11529566
5 out of 5 Customer Rating
Brand image

Oasis 42 x 36 in. Standard Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX3C42X36WHTOA00
  • Item #11529566
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard Pillowcase
  • 42X36
  • 300 Thread Count
  • Flat sheets are oversized in width and length
  • silky and soft to the touch
  • COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
  • OEKO TEX Made in Green
  • Requires Certification

Documents


Specifications

Collection:
Oasis
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton
Product Type:
Pillowcase
Size:
Standard