This product requires certification to purchase.

78 x 80 in. King Fitted Sheet in White (Case of 12)

Oasis 78 x 80 in. King Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C7880WHTOA00
  • Item #11529468
3.1 out of 5 Customer Rating
Brand image

Oasis 78 x 80 in. King Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN3C7880WHTOA00
  • Item #11529468
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • King Fitted Sheet
  • 78X80
  • 300 Thread Count
  • Flat sheets are oversized in width and length
  • silky and soft to the touch
  • COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
  • OEKO TEX Made in Green
  • Requires Certification

Documents


Specifications

Collection:
Oasis
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton
Product Type:
Fitted Sheet
Size:
King