This product requires certification to purchase.

8 gph Water Cooler Sandstone Filtered

Oasis

VersaCooler® II 8 gph Water Cooler Sandstone Filtered

  • Fast #
  • Part #OPGF8ACSAND
  • Item #4457661
  • Manufacturer Part #504522
4 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II 8 gph Water Cooler Sandstone Filtered

  • Fast #
  • Part #OPGF8ACSAND
  • Item #4457661
  • Manufacturer Part #504522
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Stainless steel top
  • Flexible bubbler
  • Heavy-duty galvanized steel frame
  • High efficiency cooler tank and coils
  • Refrigerant R-134a, ADA compliant
  • Four antimicrobial copper push pads
  • Waterways are lead-free in material and construction
  • VersaFilter for taste, odor, lead and chlorine reduction
  • Delivers 8 gph of chilled drinking water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.4
Built-In Water Filter:
No
Collection:
VersaCooler® II
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Depth:
18-5/8
Flow Rate:
8 gph
GSA Approved:
No
Height:
18-91/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
17-5/8
Material:
Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
OPGF8AC
UL Listed:
Yes
UPC:
092026173455
Volts:
115V
Watts:
500
Width:
17-5/8