This product requires certification to purchase.

8 gph Barrier-Free ADA Water Cooler in Sandstone

Oasis

8 gph Barrier-Free ADA Water Cooler in Sandstone

  • Fast #
  • Part #OPLF8SKTPSAND
  • Item #418595
  • Manufacturer Part #502923
5 out of 5 Customer Rating
Brand image
Oasis

8 gph Barrier-Free ADA Water Cooler in Sandstone

  • Fast #
  • Part #OPLF8SKTPSAND
  • Item #418595
  • Manufacturer Part #502923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible bubbler
  • Stainless steel top
  • Welded, heavy-gauge steel frame
  • Waterways are lead-free in material and construction
  • Delivers 8 gph of chilled drinking water
  • Refrigerant R-134a
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
9-1/2 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
26-3/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UPC:
092026134029
Width:
12-3/4 in