Non-Filtered Refrigerated Wall Mount Bottle Filling Station
Aqua Pointe Non-Filtered Refrigerated Wall Mount Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are Lead-Free in materials & construction
- High efficiency cooling system
- Heavy duty galvanized steel frame
- Contactless activation bottle filler with programmable auto shut off
- Built-in filter monitor and bottle counter
- Logos permanently formed into the alcove and stainless steel wrapper
- LED lighted alcove
- Built in panel locks for easy access to chiller and filtration if applicable
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.11, ANSI 61, ANSI 372
- Built-In Water Filter:
- No
- Chilling Capacity:
- 8 gph
- Collection:
- Aqua Pointe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 1.1 gpm
- Height:
- 37-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- In-wall
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- Product Type:
- Bottle Filling Station
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- OMW8EBFSS
- UL Listed:
- UL 399
- UPC:
- 092026191466
- Volts:
- 115V
- Watts:
- 550 W
- Width:
- 36-1/8 in