Barrier-Free Modular Drinking Fountain in Stainless Steel
Barrier-Free Modular Drinking Fountain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'MA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'MA'
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Stainless steel top and frame
- Waterways are lead-free in material and construction
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19
- GSA Approved:
- No
- Height:
- 18-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- OM140PM
- UPC:
- 092026106040
- Width:
- 19-3/4