This product requires certification to purchase.

Heavy-Duty 14G Vandal-Resistant Bi-Level 8 gph Water Cooler in Stainless Steel

Oasis

VersaCooler® II Heavy-Duty 14G Vandal-Resistant Bi-Level 8 gph Water Cooler in Stainless Steel

  • Fast #
  • Part #OPGV8ACSL14GSS
  • Item #4240955
  • Manufacturer Part #504529
5 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II Heavy-Duty 14G Vandal-Resistant Bi-Level 8 gph Water Cooler in Stainless Steel

  • Fast #
  • Part #OPGV8ACSL14GSS
  • Item #4240955
  • Manufacturer Part #504529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal design: high right or high left
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • 14 gauge stainless steel construction
  • Vandal resistant water saver bubbler with flexible guard
  • Stainless steel top and heavy duty galvanized steel frame
  • High efficiency cooling system
  • Vandal resistant mechanical front push button
  • Vandal resistant fasteners, Galvanized steel louver and bottom screens
  • Includes integral self-scouring waste drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.4
Built-In Water Filter:
No
Collection:
VersaCooler® II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
22-1/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
092026172434
Volts:
115V
Watts:
500 W
Width:
35-47/100 in