Bubbler in Silver/Black/Blue/Grey
Bubbler in Silver/Black/Blue/Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement part
- With flex guard
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Plumbing
- Brand Model Compatibility:
- Oasis PAM, PAC Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Black, Blue, Grey
- Material:
- Metal, Plastic, Rubber
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known in the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.