Bubbler Washer for Oasis Water Coolers P8AM and PAM
Bubbler Washer for Oasis Water Coolers P8AM and PAM
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P8AC-H300 Water Cooler
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Non-Metallic
- Product Type:
- Washer