This product requires certification to purchase.

60 x 36 in. Drop-In Bathtub Right Drain in White

Oasis

Builder Series 60 x 36 in. Drop-In Bathtub Right Drain in White

  • Fast #
  • Part #OTRS240R
  • Item #10197091
  • Manufacturer Part #TR-S-240R
4.3 out of 5 Customer Rating
Brand image
Oasis

Builder Series 60 x 36 in. Drop-In Bathtub Right Drain in White

  • Fast #
  • Part #OTRS240R
  • Item #10197091
  • Manufacturer Part #TR-S-240R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vacuum formed acrylic or gelcoat
  • 2" dia. RH or LH drain (see reverse side for location)
  • 2-1/2" dia. overflow (see reverse side for location)
  • Twin, contoured armrests
  • "S" model: Integral tile flange & full apron
  • "IF" model: Integral tile flange & partial apron
  • Pre-leveled block base system
  • Balsa wood core floor structure
  • Textured floor pattern
  • Requires Certification

Specifications

Basin Length:
48 in
Basin Shape:
Oval
Basin Width:
26 in
Bathtub Shape:
Rectangle
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Acrylic
Number of Occupants:
1
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
19 in