This product requires certification to purchase.

72 x 36 in. Soaker Drop-In Bathtub Left Drain in White

Oasis

Builder Series 72 x 36 in. Soaker Drop-In Bathtub Left Drain in White

  • Fast #
  • Part #OTRB2700ND
  • Item #10197087
  • Manufacturer Part #TR-B-270 0ND
3.8 out of 5 Customer Rating
Brand image
Oasis

Builder Series 72 x 36 in. Soaker Drop-In Bathtub Left Drain in White

  • Fast #
  • Part #OTRB2700ND
  • Item #10197087
  • Manufacturer Part #TR-B-270 0ND
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vacuum formed acrylic or gelcoat
  • 2" dia. end drain (see reverse side for location)
  • 2-1/2" dia. overflow (see reverse side for location)
  • Twin, contoured armrests
  • Pre-leveled block base system
  • Balsa wood core floor structure
  • Textured floor pattern
  • Requires Certification

Specifications

Basin Length:
59-1/2 in
Basin Shape:
Oval
Basin Width:
25-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Height:
21 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
19 in