Cooler to Bottle Filler Conversion Kit
This product has been replaced by
Manufacturer Part #507161
Cooler to Bottle Filler Conversion Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Fountain to electronic bottle filler conversion kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.6
- Application:
- Commercial
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12-1/10 in
- GSA Approved:
- No
- Height:
- 24-7/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 12-1/10 in
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Conversion Kit
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 11 W
- Width:
- 17-5/8 in