This product requires certification to purchase.

Deluxe Tri-Temp Water Filling Station

Oasis

Deluxe Tri-Temp Water Filling Station

  • Fast #
  • Part #OPOC2LRHK
  • Item #4240915
  • Manufacturer Part #504342C
4.2 out of 5 Customer Rating
Brand image
Oasis

Deluxe Tri-Temp Water Filling Station

  • Fast #
  • Part #OPOC2LRHK
  • Item #4240915
  • Manufacturer Part #504342C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tri-temp: Hot, Cold and Room Temp
  • High chilling capacity - 43 x 6 oz cups at 500F per hour
  • 4 gallon stainless steel storage reservoir, perfect for reverse osmosis and filter applications
  • Optional in-tank UV accessory for continuous sanitization (purchased separately)
  • Optional in-cabinet leak detector accessory with inlet water shut off (purchased separately)
  • Dual electrical float system with back-up safety
  • Deluxe model with hot boost, LCD and electronic controls
  • Modern cabinet design accented in satin silver accent trim with marble style panel
  • Energy Star certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Built-In Water Filter:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Depth:
16-3/4 in
Flow Rate:
2 gph
Height:
44-3/4 in
Installation Type:
Freestanding
Material:
Plastic
NSF:
NSF 372
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
092026169076
Volts:
115V
Width:
12-3/4 in