Drinking Fountain in Sandstone with Mechanical Sports Bottle Filler
This product has been replaced by
Manufacturer Part #507304
VersaCooler® II Drinking Fountain in Sandstone with Mechanical Sports Bottle Filler
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway.
- Waterways are Lead-Free in materials & construction
- Flexible one-piece water saver bubbler
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system and refrigerant R-134a
- External stream height adjustment on lower unit
- Independent mechanical activation VersaFiller
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Collection:
- VersaCooler® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- NSF:
- NSF 61 Annex G, NSF 372
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- OPGSBF
- UPC:
- 092026171277