EZ-Clip Inline Filter Kit
EZ-Clip Inline Filter Kit
Product Details
Product Details
Specifications
- Application:
- Commercial Plumbing
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Filtering Material:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 092026183621