72 x 36-1/4 in. Soaker Drop-In Bathtub Left Drain in White
Geneva 3672 72 x 36-1/4 in. Soaker Drop-In Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-rimming design
- .50" balsa wood core floor structure
- End drain
- Pre-leveled base system
- UL listed whirlpool & air system available (air system available on acrylic model only)
- Sump dimension: 59.5" long x 19.5"/25.75" wide x 19.0" deep
- Unoccupied sump capacity: 70 gal
- Whirlpool operating volume: 35 gal
- Vacuum formed acrylic or gelcoat
- Twin, contoured armrests
Specifications
- Basin Length:
- 59-1/2 in
- Basin Shape:
- Oval
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Geneva 3672
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Installation Type:
- Drop-in
- Material:
- Fiberglass, Plastic
- Number of Occupants:
- 1
- Overall Height:
- 21 in
- Overall Length:
- 72 in
- Overall Width:
- 36-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 15-5/8 in
- UPC:
- 609465014593