1500 gal Drinking Fountain Filter for PF8EBF, PFSBF, PFEBF, PF8SBFSL and PF8EBFSL
Versafilter 1500 gal Drinking Fountain Filter for PF8EBF, PFSBF, PFEBF, PF8SBFSL and PF8EBFSL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- PF8SBF, PF8EBF, PFSBF, PFEBF, PF8SBFSL, PF8EBFSL
- Collection:
- Versafilter
- Filter Capacity:
- 1500 (US)
- Filter Size:
- 10 in x 2-1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 11 in
- UPC:
- 092026182822