60 x 31-1/4 in. Tub & Shower Unit in White Right Drain
Legacy 60 x 31-1/4 in. Tub & Shower Unit in White Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One - piece fiberglass composite construction
- Sanitary grade polyester gelcoat surface
- 2" dia. drain/RH or LH (see reverse side for location)
- 2-1/2" dia. overflow (see reverse side for location)
- Generous, multi-level back wall shelving
- Textured floor pattern
- 1/2-inch balsa wood core floor structure
Specifications
- Capacity:
- 38 gal
- Collection:
- Legacy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in