36 x 36 x 72 in. Shower Unit in White
Legacy Series 36 x 36 x 72 in. Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One - piece fiberglass composite construction
- Sanitary grade polyester gelcoat surface
- 3-3/8" dia. center drain (see reverse side for location)
- Elevated back wall shelves
- Flat wall design to accommodate grab bar applications
- Low profile dam (standard)
- Textured floor pattern
- Balsa wood core floor structure
Specifications
- Collection:
- Legacy Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 68 in
- Material:
- Fiberglass, Wood
- Overall Height:
- 72 in
- Overall Length:
- 36 in
- Overall Width:
- 36 in
- Shower Base Shape:
- Square
- Threshold Height:
- 4 in