48 x 34 x 74-1/2 in. Alcove Shower Unit in White
Legacy Series 48 x 34 x 74-1/2 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One - piece fiberglass composite construction
- Sanitary grade polyester gelcoat surface
- 3-3/8" dia. center drain (see reverse side for location)
- Dual / contoured corner seats
- Elevated back wall shelves
- Flat wall design to accommodate grab bar & seat applications
- Low profile dam (standard)
- Textured floor pattern
- Balsa wood core floor structure
Specifications
- Collection:
- Legacy Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74-1/2
- Overall Length:
- 48
- Overall Width:
- 34
- Shower Base Shape:
- Rectangle
- UPC:
- 609465050553