Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
Radii™ Filtered Refrigerated Bottle Filling Station with Bi-Level Water Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal design: high right or high left
- Built-in 100 micron strainer stops particles before they enter the waterway
- Waterways are Lead-Free in materials & construction
- High efficiency cooling system
- Heavy duty galvanized steel frame
- Contactless activation bottle filler with programmable auto shut off
- Two vandal-resistant push buttons
- Built-in filter monitor and bottle counter
- Logos permanently formed into the alcove and stainless steel wrapper
- LED lighted alcove
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI A117.1
- Built-In Water Filter:
- Yes
- Collection:
- Radii™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 45-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Steel
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- Number of Bowls:
- 2
- Product Type:
- Combination Bottle Filler with Water Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- Yes
- UPC:
- 092026194092
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 39-1/2 in