Simulated Semi-Recessed Drinking Fountain in Stainless Steel
Simulated Semi-Recessed Drinking Fountain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Waterways are Lead-Free in materials & construction
- Single push-button on cabinet front keeps water flowing while button Is depressed
- Satin finish stainless steel surfaces
- Built-in pressure regulator assures smooth, steady water flow
- Anti-splash ridge and integral strainer grid
- Bottom cover plate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-1/2
- Height:
- 27-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- OF130PM
- UPC:
- 092026114977
- Width:
- 17