Stainless Steel Cartridge for F140R-302
Stainless Steel Cartridge for F140R-302
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial Plumbing
- Brand Model Compatibility:
- F140R-302
- Built-In Water Filter:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 1-3/4 in
- Material:
- Metal, Plastic, Rubber, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Cartridge
- UL Listed:
- No