This product requires certification to purchase.

60 x 37-1/4 in. Tub & Shower Unit in White Left Drain

Oasis

Styllis 60 x 37-1/4 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #OTS6036LWHT
  • Item #9954459
  • Manufacturer Part #TS-6036LWHT
3.2 out of 5 Customer Rating
Brand image
Oasis

Styllis 60 x 37-1/4 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #OTS6036LWHT
  • Item #9954459
  • Manufacturer Part #TS-6036LWHT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One - piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 2" dia. drain/RH or LH (see reverse side for location)
  • 2-1/2" dia. overflow (see reverse side for location)
  • Generous, multi-level back wall shelving
  • Textured floor pattern
  • 1/2-inch balsa wood core floor structure
  • Requires Certification

Specifications

Capacity:
54 gal
Collection:
Styllis
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Fiberglass
Number of Pieces:
1 Piece
Overall Height:
79-1/4 in
Overall Length:
60 in
Overall Width:
37-1/4 in