This product requires certification to purchase.

8 gph Touch-Free Bi-Level Water Cooler in Greystone

Oasis

VersaCooler® II 8 gph Touch-Free Bi-Level Water Cooler in Greystone

  • Fast #
  • Part #OPG8ACSLTTGREY
  • Item #9406512
  • Manufacturer Part #506719
3.4 out of 5 Customer Rating
Brand image
Oasis

VersaCooler® II 8 gph Touch-Free Bi-Level Water Cooler in Greystone

  • Fast #
  • Part #OPG8ACSLTTGREY
  • Item #9406512
  • Manufacturer Part #506719
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal design allows universal installation
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • Flexible and one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Stainless steel top and heavy duty galvanized steel frame
  • High efficiency cooling system
  • Contactless infrared sensor activation on each fountain operate independently of each other
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment
  • External access to thermostat with tool activated OFF position
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
4.6
ANSI:
ANSI A117.1, ANSI 372, ANSI 61 Annex G
Built-In Water Filter:
Yes
Collection:
VersaCooler® II
Color Finish Category:
Greys
Color Finish Name:
Greystone
Depth:
18-5/8
Energy Star Compliant:
No
Flow Rate:
8 gph
GSA Approved:
No
Height:
51-3/32
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
092026188497
Volts:
115V
Watts:
500
Width:
35-1/4